- Gear Motor Product Type
- SAE O-Ring Port Type
- 0.875-14 UN-2B Inlet Port Size
- Side Port Location
| Rotation | Bidirectional |
| Port Location | Side |
| Series | 26 |
| Configuration | Single |
| Outet Port Size | 0.875-14 UN-2B |
| Paint | Black Per Spec 209-13B |
| Displacement (in³/rev) | 1.41 |
| Unit Type | Plain |
| Inlet Port Size | 0.875-14 UN-2B |
| Port Type | SAE O-Ring |
| Viscosity | 45 SUS |
| Weight | 1.0 LB |

