- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | CTE |
| Size Code | 12 |
| Series | 12CTE237 |
| Material | Steel |
| Accessory Type | Push Rod |
| Weight | 0.0 LB |
| Clutch-Brake Type | CTE |
| Size Code | 12 |
| Series | 12CTE237 |
| Material | Steel |
| Accessory Type | Push Rod |
| Weight | 0.0 LB |