- Bushing
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Stainless Steel |
| End Gender 2 | Female |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Inside Diameter Bore Hole Size | 0.28 in |
| Fitting Type | Straight |
| Length | 3.312 in |
| Fitting Description | Bushing |
| Hex Size 1 | 1.38 in |
| Series | 308554 |
| I.D. | 0.28 in |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Weight | 0.516 LB |

