- Rim
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 37 |
| Series | 37VC650 |
| Material | Steel |
| Accessory Type | Rim |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |
| Size Code | 37 |
| Series | 37VC650 |
| Material | Steel |
| Accessory Type | Rim |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |