- Integral Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Drum |
| Clutch-Brake Type | CB |
| Series | 6CB200 |
| Size Code | 6 |
| Material | Gray Cast Iron |
| Weight | 9.7 LB |
| Accessory Type | Drum |
| Clutch-Brake Type | CB |
| Series | 6CB200 |
| Size Code | 6 |
| Material | Gray Cast Iron |
| Weight | 9.7 LB |