- Rim and Tube Assembly
- 10 Size Code
- 1800 rpm
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Size Code | 10 |
| Friction Width | 3 in |
| Material | Carbon Steel and Neoprene |
| RPM [Max] | 1800 rpm |
| Clutch-Brake Type | ER |
| Accessory Type | Single Element |
| Clutch-Brake Application | Pressure Set |
| Torque @ 50 psi | 6600 in lb |
| Configuration | Single Element |
| Inertia | 0.8 lb-ft sq |
| Series | 10ER300 |
| Torque | 6600 in lb @ 50 psi |
| Weight | 8.924 LB |

