- Rim and Tube
- 12 Size Code
- 1800 rpm
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Series | 12ER350 |
| Friction Width | 3.5 in |
| RPM [Max] | 1800 rpm |
| Material | Carbon Steel and Neoprene |
| Accessory Type | Single Element |
| Inertia | 2 lb-ft sq |
| Clutch-Brake Type | ER |
| Torque | 12300 in lb @ 75 psi |
| Clutch-Brake Application | Pressure Set |
| Size Code | 12 |
| Configuration | Single Element |
| Weight | 13.651 LB |

