- Drum Hub
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | VC |
| Accessory Type | Drum Hub |
| Size Code | 42 |
| Type | Constricting |
| Series | 42VC1200 |
| Material | Gray Cast Iron |
| Torque | 1.16e+006 in lb |
| Weight | 0.0 LB |

