- Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 24VC650 |
| Size Code | 24 |
| Clutch-Brake Type | VC |
| Material | Carbon Steel |
| Type | Split |
| Accessory Type | Side Plate |
| Weight | 0.0 LB |
| Series | 24VC650 |
| Size Code | 24 |
| Clutch-Brake Type | VC |
| Material | Carbon Steel |
| Type | Split |
| Accessory Type | Side Plate |
| Weight | 0.0 LB |