- Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | WCB |
| O.D. | 15.31 in |
| Size Code | 14 |
| I.D. | 7.12 in |
| Material | Copper |
| Weight | 15.6 LB |
| Clutch-Brake Type | WCB |
| O.D. | 15.31 in |
| Size Code | 14 |
| I.D. | 7.12 in |
| Material | Copper |
| Weight | 15.6 LB |