- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 21 |
| Material | Aluminum |
| Accessory Type | Manifold |
| Series | 21DCB |
| Clutch-Brake Type | DCB |
| Weight | 15.572 LB |
| Size Code | 21 |
| Material | Aluminum |
| Accessory Type | Manifold |
| Series | 21DCB |
| Clutch-Brake Type | DCB |
| Weight | 15.572 LB |