- Friction Disc
- 25 Size Code
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | DBB |
| Accessory Type | Friction Disc |
| Size Code | 25 |
| Series | 25DBB/DC |
| Material | Non-Asbestos |
| Weight | 0.0 LB |
| Clutch-Brake Type | DBB |
| Accessory Type | Friction Disc |
| Size Code | 25 |
| Series | 25DBB/DC |
| Material | Non-Asbestos |
| Weight | 0.0 LB |