- Assembled Fan Head
- 30 in Blade
- 2820.0 CFM, 3415.0 CFM, 5300.0 CFM
- 540 rpm, 700 rpm, 1080 rpm
features
- Totally enclosed air over ball bearing motor
| Voltage Rating | 115 |
| Cord Length | 15 ft |
| Blade Size | 30 in |
| RPM | 540 rpm, 700 rpm, 1080 rpm |
| Flow | 2820 ft3/min, 3415 ft3/min, 5300 ft3/min |
| Weight | 48.0 LB |

