- Portable Belt Drive Mancooler
- Single Phase
- 1/2 hp
- 42 in Blade
- Stationary Fan
features
- Guards, Propellers and barrel epoxy coated
- Handle with cord wrap
| No. of Speeds | 2 |
| RPM | 400 rpm, 540 rpm |
| Voltage Rating | 115 |
| Cord Length | 10 ft |
| Wheel Material | Steel w/Rubber Tires |
| Phase | Single Phase |
| Blade Size | 42 in |
| Control Type | Rocker Switch |
| Fan Type | Stationary |
| Blade Material | Aluminum |
| Flow | 8000 ft3/min, 14000 ft3/min |
| Weight | 120.0 LB |

