- Portable Belt Drive Mancooler
- Single Phase
- 1 hp
- 48 in Blade
- Stationary Fan
features
- Guards, Propellers and barrel epoxy coated
- Pull handle
- Front leg bracket
| Cord Length | 12 ft |
| Blade Size | 48 in |
| No. of Speeds | 1 |
| Phase | Single Phase |
| Control Type | Switch |
| Flow | 17173 ft3/min |
| Voltage Rating | 115 |
| Fan Type | Stationary |
| RPM | 385 rpm |
| Wheel Material | Steel w/Rubber Tires |
| Blade Material | Steel |
| Weight | 165.0 LB |

