- Portable Direct Drive Mancooler
- Single Phase
- 1/2 hp
- 36 in Blade
- Swivel Fan
features
- Versatile
- Guards, barrel, mountings epoxy coated
includes
- Ceiling mount
- Hanging mount
- Wall mount
- Portable barrel stand
- 1/16" x 12 ft safety cable
| Fan Type | Swivel |
| Phase | Single Phase |
| Voltage Rating | 115 |
| No. of Speeds | 2 |
| Blade Size | 36 in |
| Flow | 8090 ft3/min, 11200 ft3/min |
| RPM | 600 rpm, 830 rpm |
| Control Type | Pull Chain Switch |
| Weight | 118.0 LB |

