- Portable Belt Drive Mancooler
- Single Phase
- 1/2 hp
- 36 in Blade
- Swivel Fan
features
- Guards, Propellers and barrel epoxy coated
- Handle with cord wrap
| Phase | Single Phase |
| RPM | 450 rpm, 660 rpm |
| Fan Type | Swivel |
| No. of Speeds | 2 |
| Blade Material | Aluminum |
| Blade Size | 36 in |
| Control Type | Rocker Switch |
| Cord Length | 10 ft |
| Wheel Material | Steel w/Rubber Tires |
| Voltage Rating | 115 |
| Flow | 5300 ft3/min, 7800 ft3/min |
| Weight | 120.0 LB |

