- Industrial Air Circulator
- Non-Oscillating
- 1/3 hp Single Phase
- 3415.0 CFM, 5300.0 CFM, 7185.0 CFM
- 30 in Blade
features
- Totally enclosed air over ball bearing motor
| Cord Length | 15 ft |
| RPM | 540 rpm, 700 rpm, 1080 rpm |
| Fan Type | Non-Oscillating |
| Mounting | Adjustable Pedestal Mount |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Blade Size | 30 in |
| Flow | 3415 ft3/min, 5300 ft3/min, 7185 ft3/min |
| Weight | 90.0 LB |

