- Commercial Air Circulator
- Non-Oscillating
- 1/4 hp Single Phase
- 2460.0 CFM, 3460.0 CFM, 4400.0 CFM
- 24 in Blade
features
- Totally enclosed air over ball bearing motor
includes
- Cord and three prong plug
| Mounting | Adjustable Pedestal Mount |
| Extended Height [Min] | 5 ft |
| Voltage Rating | 115 |
| Extended Height [Max] | 8 ft |
| Fan Type | Non-Oscillating |
| Flow | 2460 ft3/min, 3460 ft3/min, 4400 ft3/min |
| Blade Size | 24 in |
| Phase | Single Phase |
| RPM | 600 rpm, 800 rpm, 1100 rpm |
| Weight | 82.0 LB |

