- Commercial Air Circulator
- Oscillating
- 1/4 hp Single Phase
- 2700.0 CFM, 4400.0 CFM, 6100.0 CFM
- 30 in Blade
features
- Totally enclosed air over ball bearing motor
includes
- Cord and three prong plug
- Safety cable
| Mounting | Wall/Ceiling Mounts |
| Voltage Rating | 115 |
| RPM | 600 rpm, 800 rpm, 1100 rpm |
| Blade Size | 30 in |
| Flow | 2700 ft3/min, 4400 ft3/min, 6100 ft3/min |
| Fan Type | Oscillating |
| Phase | Single Phase |
| Weight | 57.0 LB |

