- High Velocity Low Stand Fan
- Swivel
- 1/8 hp Single Phase
- 3346.0 CFM, 3824.0 CFM, 4550.0 CFM
- 18 in Blade
features
- Four-position easy reach switch
- Totally enclosed ball bearing motor
- Nickel chrome propellers
| Voltage Rating | 115 |
| Blade Size | 18 in |
| Phase | Single Phase |
| Cord Length | 10 ft |
| RPM | 1180 rpm, 1350 rpm, 1600 rpm |
| Fan Type | Swivel |
| Flow | 3346 ft3/min, 3824 ft3/min, 4550 ft3/min |
| Weight | 25.0 LB |

