- Foot Pedal Valve
- 5/2 Way Spring Return
- Protective Cover
- 1/4" Connection
features
- Aluminum body with high strength plastic guard
- 1/4" port
- 5/2-way spring return or latching
| Port Type | BSPP |
| Temperature Range °F | 32° F to 140° F |
| Port Size | 1/4 in |
| Operating Pressure Range | 0 to 116 psi |
| Seat Material | NBR |
| Valve Type | 5-Way, 2 Position |
| Seal Material | NBR |
| Weight | 1.984 LB |

