- 3/2-way Valve Normally Closed, 24 V AC, 3 VA Coil, G 1/8 Port Size
features
- Mechanically, manual and electrically operated
- Metric and NPT ported milled aluminum bodies
- Body ported or manifold mounted
- Stainless steel, low temp and ATEX available
| Series | BM Series |
| Operating Temp. | 23 °F to 122 °F |
| Width | 15.000 mm |
| Overrides | Detented Manual Overide |
| Solenoid | Single |
| Port Size | 1/8 in |
| Voltage | 24 |
| Valve Body Style | Body Ported, Subbase Mounted |
| Port Type | BSPP |
| Voltage Rating | 24 VAC |
| Coil Style | 1/2 in Conduit |
| Operating Pressure Range | 29 psi to 116 psi |
| Operator | Single Solenoid |
| Valve Type | 3/2 Way NC |
| Body Material | Aluminum |
| Spool Description | Normally Closed |
| Cv Flow | 0.671 |
| Length | 103.000 mm |
| Valve Design | Single Solenoid |
| Weight | 0.238 LB |

