- Multi-Inlet Vacuum Ejectors
- 6 Connections
features
- Up to eight independent vacuum connections from one pressure supply
- Leakage at any one connection does not affect the others
- High vacuum and high flow options
- Vacuum levels up to 25" Hg
| Gauge Port Option | No Gauge |
| Vacuum Port | 6 |
| Series | Mi |
| Air Supply Port | 1 |
| Weight | 0.882 LB |

