- Lockable Pressure Regulator
- 1/4" Port Size
- 145 psi Operating Pressure
- Temp Range 32 °F - 140 °F
features
- Protect equipment from over pressurization
- Eliminate unwanted adjustment
- Durable steel adjusting/locking knob
| Series | Y |
| Port Size | 1/4 in |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 145 psi |
| Has Gauge | Yes |
| Weight | 1.102 LB |

