- SAE-20 Port Size
- SAE Port Type
- SAE-20 Outlet Port
- SAE Outlet Port Type
- 30 hp Horsepower Heat Removed
includes
- Mounting Feet
| Fan Shroud Finish | Powder Coated |
| Operating Temperature [Max] | 250 °F |
| Fits Motor Frame Size | 56C |
| Outlet Port Type | SAE |
| Oil Cooler Finish | Powder Coated |
| Motor Type | AC Motor |
| Port Size | SAE-20 |
| Oil Cooler Material | Aluminum |
| Port Type | SAE |
| Full Load Amps | 3.8 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Horsepower Heat Removed | 30 hp |
| Flow Range [Max] | 50.00 gal/min |
| Voltage Rating | 230/460 |
| Mounting Bracket Material | Steel |
| Phase | Three Phase |
| Depth | 16.75 in |
| Flow Range [Min] | 4.00 gal/min |
| Operating Pressure [Max] | 377 psi |
| Fan Shroud Material | Steel |
| Fan Motor Horsepower | 1 hp |
| Outlet Port | SAE-20 |
| Fan Guard Material | Steel |
| Weight | 0.0 LB |

