- SAE-12 Port Size
- SAE Port Type
- SAE-12 Outlet Port
- SAE Outlet Port Type
- 8 hp Horsepower Heat Removed
includes
- Mounting Feet
| Phase | Three Phase |
| Fits Motor Frame Size | D63C |
| Full Load Amps | 1.1 |
| Port Type | SAE |
| Mounting Bracket Material | Steel |
| Fan Guard Material | Steel |
| Operating Temperature [Max] | 250 °F |
| Oil Cooler Material | Aluminum |
| Fan Motor Horsepower | 1/3 hp |
| Fan Shroud Material | Steel |
| Outlet Port Type | SAE |
| Flow Range [Min] | 2.00 gal/min |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Type | AC Motor |
| Operating Pressure [Max] | 377 psi |
| Port Size | SAE-12 |
| Depth | 13.27 in |
| Horsepower Heat Removed | 8 hp |
| Outlet Port | SAE-12 |
| Oil Cooler Finish | Powder Coated |
| Flow Range [Max] | 30.00 gal/min |
| Voltage Rating | 230/460 |
| Fan Shroud Finish | Powder Coated |
| Weight | 0.0 LB |

