- 1 in Port Size
- NPT Port Type
- 1 in Outlet Port
- NPT Outlet Port Type
| Outlet Port | 1 in |
| Oil Cooler Material | Aluminum |
| Port Size | 1 in |
| Port Type | NPT |
| Flow Range [Max] | 449.00 gal/min |
| Oil Cooler Finish | Powder Coated |
| Outlet Port Type | NPT |
| Depth | 1.9 in |
| Operating Pressure [Max] | 250 psi |
| Flow Range [Min] | 262.00 gal/min |
| Operating Temperature [Max] | 250 °F |
| Weight | 0.0 LB |

