- 1 in Port Size
- NPT Port Type
- 1 in Outlet Port
- NPT Outlet Port Type
includes
- Mounting Feet
| Port Size | 1 in |
| Voltage Rating | 230/460 |
| Operating Pressure [Max] | 250 psi |
| Fan Motor Horsepower | 1/3 hp |
| Outlet Port | 1 in |
| Fan Guard Material | Steel |
| Fan Shroud Material | Steel |
| Fan Shroud Finish | Powder Coated |
| Outlet Port Type | NPT |
| Fits Motor Frame Size | D63C |
| Motor Type | AC Motor |
| Operating Temperature [Max] | 250 °F |
| Port Type | NPT |
| Flow Range [Max] | 2,244.00 gal/min |
| Oil Cooler Material | Aluminum |
| Full Load Amps | 1.1/0.6 |
| Depth | 14.7 in |
| Flow Range [Min] | 1,122.00 gal/min |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Oil Cooler Finish | Powder Coated |
| Phase | Three Phase |
| Mounting Bracket Material | Steel |
| Weight | 0.0 LB |

