- 2 in Port Size
- NPT Port Type
- 2 in Outlet Port
- NPT Outlet Port Type
includes
- Mounting Feet
| Depth | 17.8 in |
| Outlet Port Type | NPT |
| Fan Shroud Material | Steel |
| Flow Range [Min] | 4,114.00 gal/min |
| Port Type | NPT |
| Fan Guard Material | Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Outlet Port | 2 in |
| Mounting Bracket Material | Steel |
| Operating Pressure [Max] | 250 psi |
| Port Size | 2 in |
| Flow Range [Max] | 5,984.00 gal/min |
| Phase | Three Phase |
| Motor Type | AC Motor |
| Operating Temperature [Max] | 250 °F |
| Voltage Rating | 230/460 |
| Fits Motor Frame Size | 56C |
| Fan Shroud Finish | Powder Coated |
| Fan Motor Horsepower | 1/2 hp |
| Oil Cooler Material | Aluminum |
| Oil Cooler Finish | Powder Coated |
| Full Load Amps | 2/1 |
| Weight | 0.0 LB |

