- SAE-16 Port Size
- SAE Port Type
- SAE-16 Outlet Port
- SAE Outlet Port Type
- 3 1/2 hp Horsepower Heat Removed
includes
- Mounting Bracket
| Horsepower Heat Removed | 3 1/2 hp |
| Operating Temperature [Max] | 250 °F |
| Outlet Port Type | SAE |
| Oil Cooler Material | Aluminum |
| Fan Shroud Finish | Powder Coated |
| Fan Guard Material | Steel |
| Outlet Port | SAE-16 |
| Fits Motor Frame Size | 286 |
| Depth | 6.04 in |
| Operating Pressure [Max] | 377 psi |
| Flow Range [Max] | 10.00 gal/min |
| Oil Cooler Finish | Powder Coated |
| Flow Range [Min] | 1.00 gal/min |
| Port Size | SAE-16 |
| Port Type | SAE |
| Fan Shroud Material | Steel |
| Weight | 0.0 KG |

