- Mobile Storage Unit
- Can Easily Be Moved
- Shelf Depth 2 1/8"
- Shelf Dia 19 7/8"
- 75 lbs Per Shelf
features
- Heavy-duty structural foam shelves
- Shelves rotate on steel post for easy access
- Six compartments in each shelf help keep parts and tools organized
- Industrial strength wheels provide easy movement
| Shelf Depth | 2 1/8 in |
| Pounds Per Shelf | 75 lb |
| Total Wt. Capacity | 300 lbs |
| Shelf Diameter | 19 7/8 in |
| Weight | 38.0 LB |
| EAN or UPC | 32903024210 |

