- 4 5/8" Length
- 3" Width
- 1 3/16" Height
features
- Snap-tight lids provide secure transport
- See-through case allows you to locate items fast
| Length | 4 5/8 in |
| No. of Compartments | 6 equal |
| Height | 1 3/16 in |
| Width | 3 in |
| Weight | 0.167 LB |
| EAN or UPC | 32903052060 |
| Length | 4 5/8 in |
| No. of Compartments | 6 equal |
| Height | 1 3/16 in |
| Width | 3 in |
| Weight | 0.167 LB |
| EAN or UPC | 32903052060 |