- 8 5/16" Length
- 4 5/8" Width
- 1 3/8" Height
features
- Adjustable and removable dividers
- Snap-tight lids provide secure transport
- See-through case allows you to locate items fast
| Height | 1 3/8 in |
| No. of Compartments | 6 to 18 |
| Length | 8 5/16 in |
| Width | 4 5/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 32903054064 |

