- 18 1/4" Length
- 13 3/8" Width
- 3 5/8" Height
features
- Adjustable and removable dividers provide flexibility
- Snap locks compartments securely
- Carrying handle for easy portability
- See-through case allows you to locate items fast
| Length | 18 1/4 in |
| No. of Compartments | 12 to 62 |
| Height | 3 5/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 32903061185 |

