Skip to content Skip to navigation menu
Small Tilt & Lock

08146

Small Tilt & Lock
Item #101816008
  • 19 5/8" Length
  • 2 3/4" Width
  • 5 1/4" Height
Small Tilt & Lock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19 5/8" Length
  • 2 3/4" Width
  • 5 1/4" Height

features

  • Locking bins prevent spills
  • Bins tilt out completely and when removed stand alone for easy access
  • Removable dividers for custom compartments
  • Keyhole slots for wall mounting
  • A tap drill chart and inch and centimeter ruler is molded into the frame for fast reference
No. of Compartments N/A
Height 5 1/4 in
Length 19 5/8 in
Weight 2.0 LB
EAN or UPC 32903081466
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison