- Tote Caddy
- 2 Compartments
- 13 7/8" L x 18 3/8" W x 9" H
- Clear
features
- Convenient and portable
- Deep compartments hold loose parts, cleaning supplies or tools for easy transport between work areas
- One-piece, industrial grade, molded polymer for lasting durability
- 8" deep compartments are ideal for hardware, automotive items or cleaning supplies
- Handle provides comfortable grip
| No. of Compartments | 2 |
| Type | Tote |
| Height | 9 in |
| Color | Clear |
| Length | 13 7/8 in |
| Weight | 16.0 LB |
| EAN or UPC | 32903021349 |

