- Ideal for Multiple Piece, Small Parts Storage
- Features Finger Drawer Pulls for Easy Use
description
- A variety of drawer configurations provide versatile storage solutions.
features
- Organizes
- Protects components
| Cabinet Height | 8 3/16 in |
| Cabinet Width | 11 1/8 in |
| Cabinet Depth | 5 1/8 in |
| No. of Drawers | 30 |
| Drawer Model No. | 20-330 |
| Drawer No. | 20-330 |
| Weight | 4.0 LB |

