- 6 3/8" L x 9 1/8" W x 7 1/2" H
- Clear Drawers
- Stack or Wall Mount
description
- A variety of drawer configurations provide versatile storage solutions.
features
- Organizes
- Protects components
| Cabinet Width | 9 1/8 in |
| Drawer Model No. | 20-501 |
| Drawer No. | 20-501 |
| Cabinet Height | 7 1/2 in |
| No. of Drawers | 15 |
| Cabinet Depth | 6 3/8 in |
| Weight | 3.0 LB |

