- Clear Drawers Allow Instant Indentification of Contents
description
- A variety of drawer configurations provide versatile storage solutions.
features
- Organizes
- Protects components
| Use With | 20-445 |
| Cabinet Width | 14 5/8 in |
| No. of Drawers | 60 |
| Cabinet Height | 13 7/8 in |
| Cabinet Depth | 6 7/16 in |
| Weight | 8.0 LB |

