- Storage Cabinet
- 16 Drawers
- 10 1/2" W x 8 1/2" H x 6 3/8" D Cabinet
- 2 1/8" W x 1 1/2" H x 5 1/4" D Drawer
- Black Cabinet With Clear Drawers
features
- Strong plastic cabinets organize and protect components
- Cabinets stack securely and can also be wall mounted with keyhole slots
- Clear polypropylene, dividable drawers offer easy content identification
- Finger grip drawer pulls provide easy access and rear stop tabs prevent contents from spilling
| Drawer Depth | 5 1/4 in |
| Divider Model No. | 40716 |
| Drawer Width | 2 1/8 in |
| No. of Drawers | 16 |
| Cabinet Color | Black |
| Drawer Height | 1 1/2 in |
| Cabinet Width | 10 1/2 in |
| Drawer Model No. | 20701 |
| Cabinet Height | 8 1/2 in |
| Cabinet Depth | 6 3/8 in |
| Drawer Color | Clear |
| Weight | 3.0 LB |


