- 36 Drawers
- 18 1/4" W x 8 5/8" H x 6 3/8" D
- Can Be Stacked or Wall Mounted
description
- A variety of drawer configurations provide versatile storage solutions.
features
- Strong plastic
- Stack securely
- Wall mountable
- Transparent dividable drawers
- Finger-grip drawer pulls
- Rear stop tabs
- Gray
- 36 drawers
| Drawer Width | 2 3/4 in |
| Cabinet Height | 8 5/8 in |
| Drawer Length | 5 3/4 in |
| Drawer Height | 1 1/4 in |
| Cabinet Width | 18 1/4 in |
| Divider Model No. | 40501 |
| No. of Drawers | 36 |
| Cabinet Depth | 6 3/8 in |
| Drawer Model No. | 20501 |
| Weight | 8.0 LB |

