- 16 1/2" Length
- 10 7/8" Width
- 4 15/16" Height
features
- Optional dividers allow you to create hundreds of different compartment sizes.
- Strong stacking rims and external ribbing provide added strength
- Built-in snaps for optional Snap-on card holders
| No. of Compartments | N/A |
| Width | 10 7/8 in |
| Height | 4 15/16 in |
| Length | 16 1/2 in |
| Weight | 1.4 LB |
| EAN or UPC | 32903550054 |

