- 15 1/4" Outside Length
- 19 7/8" Outside Width
- 12 7/16" Outside Height
features
- Large comfort grip handles
- Large radius corners and a curved upper lip add strength
- Wide hopper front allows easy access to bulky items
- Side ribs ensure stability when stacked
| Outside Length | 15 1/4 in |
| Capacity | 1.07 cu ft |
| Outside Height | 12 7/16 in |
| Outside Width | 19 7/8 in |
| Weight | 13.0 LB |
| EAN or UPC | 32903130171 |

