- 12-1/2 in Outside Height
- 17-1/2 in Outside Length
- 16-1/2 in Outside Width
- 13-3/4 in Inside Width
features
- Fits on Shelving
- Hopper Front
- Stacking
| Has Hopper Front | Hopper Front |
| Color | Gray |
| Fits on Shelving | Shelving |
| Outside Width | 16 1/2 in |
| Width | 16 in to <18 in |
| Outside Length | 17 1/2 in |
| Inside Width | 13 3/4 in |
| Length | 16 in to <18 in |
| Inside Length | 15 5/8 in |
| Height | 12 in+ |
| Outside Height | 12 1/2 in |
| Inside Height | 12-1/4 in |
| Weight | 9.0 LB |
| EAN or UPC | 32903237320 |

