- Stacking Bins
- Clear
- 75 lb Capacity
- 15 5/8 in L x 13 3/4 in W x 12 1/4 in H x 13 1/2 in D inside Diameter
features
- The perfect way to organize heavy, bulky items
- Heavy-duty stackable storage containers designed to hold almost anything
- Plastic storage bins stack to form tall, stable storage arrangements on floors or standard industrial shelving
- Quality construction makes them virtually unbreakable
- 75 lb weight capacity
- Large radius corners and a curved upper lip add strength
- Wide hopper front allows easy access to bulky items
- Side ribs ensure stability when stacked
- Large comfort grip handles
- Create a custom heavy-duty storage system by using with shelving, Super-Size AkroBins, Nest & Stack Totes and Attached Lid Containers
| Outside Width | 16 1/2 in |
| Outside Length | 17 1/2 in |
| Outside Height | 12 1/2 in |
| Inside Height | 12 1/4 in |
| Inside Length | 15 5/8 in |
| Inside Width | 13 3/4 in |
| Color | Clear |
| Inside Depth | 13 1/2 in |
| Capacity | 75 lb |
| Weight | 9.0 LB |
| EAN or UPC | 32903010336 |

