- Storage Cabinet
- 18 Drawers
- 18" W x 9 1/2" H x 6" D Cabinet
- 2 3/4" W x 2 1/2" H x 5 3/4" D Drawer
- Gray Cabinet With Clear Drawers
description
- Store, consolidate and organize small parts. Two cabinets fit side by side on a standard 36" wide shelf.
features
- Welded-steel frame
- Chip-proof baked enamel finish
- Transparent window
- Removable drawers
- Rust-, corrosion- and dent-proof
- No sharp edges
- Rear stop tabs
- Gray
- Organizes
- Protects components
includes
- Two cross dividers and one label per drawer
| Drawer Width | 2 3/4 in |
| Drawer Length | 5 3/4 in |
| Cabinet Depth | 6 in |
| Cabinet Width | 18 in |
| Cabinet Color | Gray |
| No. of Drawers | 18 |
| Drawer Depth | 5 3/4 in |
| Drawer Height | 2 1/2 in |
| Drawer Color | Clear |
| Drawer Model No. | 20902 |
| Cabinet Height | 9 1/2 in |
| Divider Model No. | 40901 |
| Weight | 11.0 LB |
| EAN or UPC | 32903170184 |


