- 36 Drawers
- 18" W x 6" D x 9 1/2" H
- 2 3/4" W x 1 1/4" H x 5 3/4" Drawer Dimensions
applications
- Used for storing small parts, electronic components, medical supplies, A-V material, hardware, tools and instruments
features
- Heavy-duty welded steel frame and heavy-duty opaque drawers with transparent windows
- May be stacked horizontally or vertically, wall mounted, placed on carts or shelves
- No sharp or ragged edges
- Movable and removable dividers let you partition each drawer into compartments
- Drawers made of gray high impact polystyrene and are rust, corrosion, and dent proof
- Molded-in label holders
| Cabinet Depth | 6 in |
| Cabinet Height | 9 1/2 in |
| Drawer Length | 5 3/4 in |
| No. of Drawers | 36 |
| Drawer Width | 2 3/4 in |
| Drawer Height | 1 1/4 in |
| Cabinet Width | 18 in |
| Divider Model No. | 40501 |
| Drawer Model No. | 20502 |
| Weight | 9.0 LB |


