Skip to content Skip to navigation menu
Steel Storage Cabinet

19416BLU

Steel Storage Cabinet
Item #110272220
  • Storage Cabinet
  • 16 Drawers
  • 17" W x 11" H x 11" D Cabinet
  • 4" W x 2 1/8" H x 10 9/16" D Drawer
  • Gray Cabinet With Blue Drawers
Steel Storage Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Storage Cabinet
  • 16 Drawers
  • 17" W x 11" H x 11" D Cabinet
  • 4" W x 2 1/8" H x 10 9/16" D Drawer
  • Gray Cabinet With Blue Drawers

description

  • Store, consolidate and organize small parts. Two cabinets fit side by side on a standard 36" wide shelf.

features

  • Welded-steel frame
  • Chip-proof baked enamel finish
  • Transparent window
  • Removable drawers
  • Rust-, corrosion- and dent-proof
  • No sharp edges
  • Rear stop tabs
  • Gray
  • Organizes
  • Protects components

includes

  • Two cross dividers and one label per drawer
Cabinet Width 17 in
Drawer Height 2 1/8 in
No. of Drawers 16
Cabinet Depth 11 in
Cabinet Height 11 in
Drawer Width 4 in
Drawer Depth 10 9/16 in
Divider Model No. 40416
Cabinet Color Gray
Drawer Model No. 20416
Drawer Color Blue
Drawer Length 10 9/16 in
Weight 20.0 LB
EAN or UPC 32903010053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison