- Storage Cabinet
- 15 Drawers
- 17" W x 11" H x 11" D Cabinet
- 3 3/16" W x 3 1/16" H x 10 9/16" D Drawer
- Gray Cabinet With Red Drawers
description
- Store, consolidate and organize small parts. Two cabinets fit side by side on a standard 36" wide shelf.
features
- Welded-steel frame
- Chip-proof baked enamel finish
- Transparent window
- Removable drawers
- Rust-, corrosion- and dent-proof
- No sharp edges
- Rear stop tabs
- Gray
- Organizes
- Protects components
includes
- Two cross dividers and one label per drawer
| Cabinet Width | 17 in |
| Drawer Model No. | 20715 |
| Drawer Depth | 10 9/16 in |
| Drawer Color | Red |
| No. of Drawers | 15 |
| Cabinet Height | 11 in |
| Cabinet Color | Gray |
| Cabinet Depth | 11 in |
| Drawer Width | 3 3/16 in |
| Drawer Length | 10 9/16 in |
| Divider Model No. | 40715 |
| Drawer Height | 3 1/16 in |
| Weight | 19.0 LB |
| EAN or UPC | 32903009750 |

